Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 120 in.L, Pregalvanized
Mfr # 3281514-10
Zoro # G1986682
product price: $206.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 1 1/2 in
- Overall Width 19 in
- Overall Length 120 in
- Gauge 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3281514-10
- Zoro # G1986682
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 19 in |
Overall Length | 120 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Channel |
Gauge | 14 |
Material | Steel |
Ladder Tread | Serrated |
Finish | Pregalvanized |
Description
Anti-Slip Channel, Step Tread Serrated, Material Steel, Gauge 14, Overall Length 120 in, Overall Width 19 in, Overall Height 1 1/2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHKBKPL)
- TARPS NOW Heavy Duty Roller Track Steel Ball Bearing Trolley (TRACK-SR3)
- CROSBY ® Anchor Shackle - Bolt Type - 3/4" - G-2140 - 7 Ton (1021047)
- THE BETTER BUNGEE Bungee Cord, Military Green, 12 in. L (BBC12NMG)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 2 in. H (61G13182-10)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 13 Gauge (61G13102-TRD36)
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- ZORO SELECT Replacement Round Rubber Tips, For 1" Tube, Pack of 4 (RUBTS-R)
- WERNER Ladder Jack, Spans 3 Rungs (AC10-20-03)
- Zoro Select Ladder Accessories