Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 120 in. L x 2 in. H
Mfr # 61G13182-10
Zoro # G1986472
product price: $536.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 2 in
- Overall Width 18 in
- Overall Length 120 in
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61G13182-10
- Zoro # G1986472
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 18 in |
Overall Length | 120 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Channel |
Gauge | 13 |
Material | Steel |
Ladder Tread | Open Grip |
Finish | Pregalvanized |
Description
Anti-Slip Channel, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 120 in, Overall Width 18 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-XR)
- VESTIL DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB (DCT-85-4WFP)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S10)
- ZORO SELECT Anti-Slip Ladder Rung, 50in.L x 1-1/8in.H (63C3L13-48.75)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 10 in. W (3241514-TRD48)
- ZORO SELECT Anti-Slip Channel, 12 in. W, Pregalvanized (3251514-10)
- ZORO SELECT Anti-Slip Channel, 144 in. L x 2 in. H (61G13122-12)
- ZORO SELECT Anti-Slip Channel, Pregalvanized Steel (3251512-10)
- ZORO SELECT Rubber Pad, Includes (4) Foot Pads, PK4 (45EA66)
- BAUER LADDER Ladder Wedge with Rubber Cleats (09022)
- Zoro Select Ladders