Shop All Ladder Accessories
Zoro Select
Anti-Slip Channel, 120 in. L, Grip, 2 in. H
Mfr # 61G13072-10
Zoro # G1986341
product price: $189.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$189.99
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 2 in
- Overall Width 7 in
- Overall Length 120 in
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61G13072-10
- Zoro # G1986341
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 7 in |
Overall Length | 120 in |
Details
Step Tread | Open Grip |
Item | Anti-Slip Channel |
Gauge | 13 |
Material | Steel |
Ladder Tread | Open Grip |
Finish | Pregalvanized |
Description
Anti-Slip Channel, Step Tread Open Grip, Material Steel, Gauge 13, Overall Length 120 in, Overall Width 7 in, Overall Height 2 in, Finish Pregalvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 in. x 3-1/2 in. x 3-1/2 in. Rubber Dock/Body Bumper (22NT82)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 40BF (S40)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.55)
- ZORO SELECT Anti-Slip Channel, Diamond, 7 in.W, 14Gauge (3231514-12)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L x 2 in. H (61G13122-TRD30)
- ZORO SELECT Anti-Slip Sheet, 120 in.L, Circular, 36in.W (6216F-3X10)
- ZORO SELECT Anti-Slip Channel, 12 in. W, Pregalvanized (3251514-10)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 13 Gauge (61G13102-TRD30)
- QUIET GLIDE Rail Connector (QG.41)
- Zoro Select Ladder Accessories