Shop All Ladder Accessories
Zoro Select
Anti-Slip Bar, Steel, 1-1/16 inW x 240 inL
Mfr # 6926T-1063-240
Zoro # G1987559
product price: $265.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 1 1/4 in
- Overall Width 1 1/16 in
- Overall Length 240 in
- Gauge 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6926T-1063-240
- Zoro # G1987559
- Country of Origin China
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 1 1/16 in |
Overall Length | 240 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Bar |
Gauge | 0.12 |
Material | Steel |
Ladder Tread | Serrated |
Description
Anti-Slip Bar, Step Tread Serrated, Material Steel, Gauge 0.12, Overall Length 240 in, Overall Width 1 1/16 in, Overall Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Ice Chock IC-10 (60-7284)
- BULLDOG WINCH Bracket, Air Pressure Gauge and Switch, under dash (42053)
- HARRINGTON Safety Latch, 2, 2-3/4 Ton Lever Hoist (L5BA0251071)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 198 lb (1G200)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 10 in. W (3241514-TRD30)
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- ZORO SELECT Anti-Slip Stair Tread, 40 in. L, 12 in. W (3252014-TRD40)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 13 Gauge (61G13102-TRD30)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L x 2 in. H (61G13122-TRD30)
- ZORO SELECT Anti-Slip Channel, 12 in. W, Pregalvanized (3251514-10)
- BAUER LADDER Rigid V Pole Grip Rung for Bauer Series 331 (07122)
- Zoro Select Ladder Accessories