Shop All Ladder Accessories
Zoro Select
Anti-Slip Bar, Stainless Steel, 84 in. L
Mfr # 6926T-T304-84
Zoro # G2007848
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Serrated
- Overall Height 1 1/4 in
- Overall Width 1 1/16 in
- Overall Length 84 in
- Gauge 0.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6926T-T304-84
- Zoro # G2007848
- Country of Origin China
- Category Ladder Accessories
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 1 1/16 in |
Overall Length | 84 in |
Details
Step Tread | Serrated |
Item | Anti-Slip Bar |
Gauge | 0.12 |
Material | Stainless Steel |
Ladder Tread | Serrated |
Description
Anti-Slip Bar, Step Tread Serrated, Material Stainless Steel, Gauge 0.12, Overall Length 84 in, Overall Width 1 1/16 in, Overall Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Aluminum Twin Stepladder, 300 lb Capacity (T376)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 1 in W, Polyester, Yellow (EE2801DTX20)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-621 A2 C6 P5)
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- ZORO SELECT Anti-Slip Channel, 144 in. L, Grip, 5 in. W (61G13515-12)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 10 in. W (3241514-TRD30)
- ZORO SELECT Anti-Slip Channel, 120 in.L, Diamond, 2in.H (3232014-10)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 84 in.L (6926T-1875-84)
- ZORO SELECT Anti-Slip Channel, 12 in. W, Pregalvanized (3251514-10)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L x 2 in. H (61G13122-TRD30)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 13 Gauge (61G13102-TRD48)
- Zoro Select Ladders