Shop All Sillcocks
Zoro Select
Anti-Siphon, Frost Proof Sillcock, 4 In
Mfr # 104-511
Zoro # G3434794
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Chrome Plated Brass
- Handle Material Cast Iron
- Max. Pressure 125 psi
- Inlet Type Solder Cup or MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 104-511
- Zoro # G3434794
- UPC # 032888045118
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 4 in |
Pipe Size | 4" |
Details
Body Material | Chrome Plated Brass |
Item | Frost Proof Sillcock |
Handle Material | Cast Iron |
Max. Pressure | 125 psi |
Inlet Type | Solder Cup or MNPT |
Includes | Anti-Siphon |
Handle Type | Handwheel |
Standards | ANSI, ANSI B1.20.1, ANSI B16.18, ANSI/NSF 61-9, ASSE 1019, B1.20.7, CSA |
Disc Type | Rubber |
Description
Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 4 in, Body Material Chrome Plated Brass, Handle Type Handwheel, Disc Type Rubber, Handle Material Cast Iron, Max. Pressure 125 psi, Includes Anti-Siphon, Standards ANSI, ANSI B1.20.1, ANSI B16.18, ANSI/NSF 61-9, ASSE 1019, B1.20.7, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, 5/16 Top Pivot (1257938-SHP)
- HONEYWELL THERMAL SOLUTIONS L404F1094 Spdt Snap-Acting (L404F1094)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 6", PVC/EPDM, with SS Spring (WCV1600ES)
- KOHLER Essential 28" Round Decorative Mirror (26050-BGL)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 In (108-053HN)
- ZORO SELECT Angle Silcock, Chrome, 6"L, 1/2" Inlet Size (104-513NL)
- ZORO SELECT Angle Silcock, Chrome, 4"L, 1/2" Inlet Size (104-511NL)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 In (108-054HN)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 6 In (104-513)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 10 In (104-827HC)
- PROLINE Replacement Stem Asembly for 10 In. Anti-Siphon Sillcock (888-557)
- Zoro Select Sillcocks