Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Anti-Itch Gel, Cream, Wipes, 0.250 oz.
Mfr # 91084
Zoro # G1617723
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Anti-Itch
- Form - First Aid and Wound Care Cream, Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91084
- Zoro # G1617723
- UPC # 92265910842
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.25 oz |
Size | 0.25 oz |
Package Width | 2 1/8 in |
Package Length | 4 in |
Package Height | 1 in |
Details
Item | Topical Anti-Itch |
Application - First Aid and Wound Care | Anti-Itch |
Item - First Aid and Wound Care | Anti-Itch Gel |
Form - First Aid and Wound Care | Cream, Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Unitized |
Count - First Aid and Wound Care | 12 |
Includes | (12) Anti-Itch Cream Packets |
Formula | Diphenhydramine Hydrochloride, Zinc Acetate |
Concentration | Camphor 0.1%, Diphenhydramine Hydrochloride 2%, Zinc Acetate 1% |
Purpose | Insect Bites, Minor Burns, Minor Rashes or Skin Irritations, Poison Ivy and Oak Rash, Sun Burns |
Active Ingredient | Diphenhydramine Hydrochloride, Zinc Acetate |
Unit Package Type | Packets |
Format | Gel |
Product Type | Topical Anti-Itch |
Number of Units Included | 12 |
Exterior Package Type | Box |
Alcohol Content | Contains Alcohol |
Description
Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Insect Bites, Minor Burns, Minor Rashes or Skin Irritations, Poison Ivy and Oak Rash, Sun Burns, Format Gel, Unit Package Type Packets, Size 0.25 oz, Active Ingredient Diphenhydramine Hydrochloride, Zinc Acetate, Concentration Camphor 0.1 Percent, Diphenhydramine Hydrochloride 2 Percent, Zinc Acetate 1 Percent, Number of Units Included 12, Unitized Unitized, Alcohol Content Contains Alcohol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sinus and Allergy, Tablet, 5mg Size, PK24 (80964)
- CREST HEALTHCARE Cord Extension, 8-Pin Din R Angle Plug (114711-10)
- MEDSOURCE Glucose Test Strip, Blood Sample, PK50 (MS-76012)
- FIRST AID ONLY Petroleum Jelly, Tub, 15 oz. (M4054)
- ZORO SELECT First Aid and Wound Care, Cream (91006)
- ZORO SELECT Ammonia Inhalants, Pouch, 0.350 oz., PK12 (9999-1210)
- ZORO SELECT Hot/Cold Pack, White, 6In x 9In, PK12 (030105)
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91082)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90968)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJTA1800)
- Zoro Select Topical Ointments, Creams, and Antiseptics