Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Anti-Itch Cream, Spray, Bottle, 4.000 oz.
Mfr # 91072
Zoro # G7344430
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91072
- Zoro # G7344430
- UPC # 698229846662
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 4 oz |
Size | 4 oz |
Details
Application - First Aid and Wound Care | Poison Oak and Ivy |
Item | Post-Contact Cleanser |
Item - First Aid and Wound Care | Poison Ivy Cleanser |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Bottle |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Standards | OTC |
Formula | Water, Mineral Spirits Prolatum Oil, Phenoxethanol, Sorbitan |
Format | Liquid Solution |
Purpose | Post-Contact Cleanser |
Unit Package Type | Bottle |
Active Ingredient | Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water |
Exterior Package Type | Bottle |
Product Type | Post-Contact Cleanser |
Number of Units Included | 1 |
Description
Post-Contact Cleanser, Active Ingredient Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water, Format Liquid Solution, Size 4 oz, Unit Package Type Bottle, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Post-Contact Cleanser, Exterior Package Type Bottle, Compatible Grainger Part Number Not Applicable, Number of Units Included 1, Product Type Post-Contact Cleanser, Standards OTC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Hand Soap, CLR, 1 gal, Orange Blossom, PK4 (PL9484/04)
- DYNAREX Dual Tank Oxygen Cart (36621)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W (FAE-3002)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- ZORO SELECT Hot/Cold Pack, White/Blue, PK12 (030104)
- ZORO SELECT First Aid and Wound Care, Cream (91006)
- ZORO SELECT Alcohol Pads, Swab, 0.500 oz., PK50 (22150)
- ZORO SELECT Antibiotics, Cream, Pouch, 0.350 oz., PK25 (9999-1215)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84672)
- ZORO SELECT Alcohol Pads, Antiseptics, Wipes, 0.030 oz. (51019)
- WESTCOTT Westcott ACM90751 Midol Complete Pain Reliever Caplets; Blue (ACM90751)
- Zoro Select Topical Ointments, Creams, and Antiseptics