Shop All Cut-Resistant Gloves
Zoro Select
ANSI Gloves, Cut Level 2, Size 11, PR
Mfr # 652
Zoro # G0480719
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- ANSI/ISEA Cut Level A2
- Size 11
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 652
- Zoro # G0480719
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | 3/4 Dip |
Color | Black |
Glove Coating Finish | Foam |
ANSI/ISEA Abrasion Level | 4 |
Coating Finish | Nitrile |
Cut Resistant | Yes |
Coating Coverage | 3/4 Dip |
Palm Material | Nitrile |
Suggested Use Environment | Oily |
Puncture Resistant | 2 |
ANSI Cut Grams | 558 |
Coating Material | Double Coated Nitrile |
Lining | HDPE |
ANSI/ISEA Puncture Level | 2 |
Abrasion Resistant | Yes |
ANSI/ISEA Cut Load | 558 |
ANSI/ISEA Cut Grams | 558 |
Palm Coating Material | Nitrile |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Tan (461180)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- ZORO SELECT Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 12PK (A4938/XL)
- ZORO SELECT Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, L, 12PK (A4938/LG)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, L, 1 PR (257)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, 4XL, 1 PR (RH-GS-4X)
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-12)
- IRONWEAR Tear-resistant Safety Work Glove | Breathable coating | High Dexterity PR (4861-LG)
- Zoro Select Gloves & Hand Protection