Shop All Annular Cutters
Zoro Select
Annular ter, M2 HSS, 1 5/8 Dia, 2 D
Mfr # 4THF1
Zoro # G2887001
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Decimal Equivalent 1.625
- Stack Cut Teeth Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THF1
- Zoro # G2887001
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 5/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 5/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 1.625 |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-12 Carbon Steel Hex Rethreading Die (DWTHX11212)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7102)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiCN (203-001192)
- GENERAL TOOLS ENGRAVER CORDLESS (GN505)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 2 Cut D (4THD9)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 2 Cut D (4THE2)
- ZORO SELECT Annular Cutter, M2 HSS, 5/8 Dia, 2 Cut D (4THD5)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D (4THD3)
- ZORO SELECT Annular ter, M2 HSS, 1 3/16 Dia, 2 D (4THE5)
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 2 D (4THE7)
- HOUGEN 1-3/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18244)
- Zoro Select Annular Cutters