Shop All Annular Cutters
Zoro Select
Annular ter, M2 HSS, 1 5/16 Dia, 2 D
Mfr # 4THE7
Zoro # G1128741
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4THE7
- Zoro # G1128741
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 5/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 5/16 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Application | For Drilling Structural Steel |
Annular Cutter Grouping | Annular Cutter |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Finish - Machining | Bright |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.3125 |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 5/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3/32" Diameter x 1/8" Shank 2-Flute Stub Length Double End Yellow Series Carbide End Mills (102364)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 5/8"R (CF563)
- SPEC OPS Flat Pry Bar, 15-in (SPEC-D15BAR)
- MASTER APPLIANCE Mica Insulation (827)
- ZORO SELECT Annular ter, M2 HSS, 1 3/16 Dia, 2 D (4THE5)
- ZORO SELECT Annular ter, M2 HSS, 1 5/8 Dia, 2 D (4THF1)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 1 Cut D (4TGZ1)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 2 Cut D (4THF3)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134317118)
- Zoro Select Annular Cutters