Shop All Annular Cutters
Zoro Select
Annular ter, M2 HSS, 1 5/16 Dia, 1 D
Mfr # 4THA5
Zoro # G2093576
original price:
$54.00
24% off
new price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 5/16 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Diameter 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THA5
- Zoro # G2093576
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 5/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 5/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Primary Material Application | Steel |
Decimal Equivalent | 1.3125 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 5/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1"DR X 10" EXTENSION (4010E)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43125)
- HTI Screwdriver-Style Long Reach Blade Scraper (SCRP-4)
- DRILL AMERICA 9/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/64)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 1 D (4THA6)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 2 Cut D (4THD6)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 1 Cut D (4TGZ1)
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 2 D (4THE7)
- HOUGEN 39MM X 50MM 12,000-Series Annular Cutter (12439)
- Zoro Select Annular Cutters