Shop All Annular Cutters
Zoro Select
Annular ter, M2 HSS, 1 3/4 Dia, 2 D
Mfr # 4THF2
Zoro # G0524413
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Maximum Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THF2
- Zoro # G0524413
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 3/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 3/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.75 |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Caged Jaw Puller, 14 t, 2 Jaw (210)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499802)
- PROTO Puller Set, 2 Way, 6 Ton (J4212SJB)
- GEDORE Open Ended Wrench, 38mm (894 38)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D (4THD3)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 2 D (4THE4)
- ZORO SELECT Annular ter, M2 HSS, 1 1/16 Dia, 2 D (4THE3)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 2 Cut D (4THD4)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 2 Cut D (4THD6)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134239002)
- Zoro Select Annular Cutters