Shop All Annular Cutters
Zoro Select
Annular ter, M2 HSS, 1 1/4 Dia, 2 D
Mfr # 4THE6
Zoro # G2645465
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THE6
- Zoro # G2645465
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Decimal Equivalent | 1.25 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-7/16M)
- POWERMATIC Accu-Fence Assembly for PM2000B (2195079B)
- J.W. WINCO GN254-38-M8-55 Tapered Bumper Stainless - Natural Rubber - Tapped (254-38-M8-55)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- ZORO SELECT Annular Cutter, M2 HSS, 3/4 Dia, 2 Cut D (4THD7)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 2 D (4THE9)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 2 Cut D (4THD9)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 2 Cut D (4THD2)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 1 Cut D (4TGZ4)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- MILWAUKEE TOOL 1-1/2" x 2" Annular Cutter (49-59-2150)
- Zoro Select Annular Cutters