Shop All Annular Cutters
Zoro Select
Annular ter, M2 HSS, 1 1/4 Dia, 1 D
Mfr # 4THA4
Zoro # G2543642
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Diameter 1 1/4 in
- Finish - Machining Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THA4
- Zoro # G2543642
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/4 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 1/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Decimal Equivalent | 1.25 |
Stack Cut Teeth | Yes |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FRONT SKIRT OUTER (533422701)
- GLOBAL INDUSTRIAL 48W Heavy Duty Hang-Type Magnetic Sweeper (641804)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-16UNC (342589)
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R (CC373-01)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 1 Cut D (4TGZ2)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 1 D (4THA6)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 1 Cut D (4TGZ6)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 2 D (4THE4)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- ZORO SELECT Annular Cutter, M2 HSS, 1 1/16 Dia, 1 D (4THA1)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC106L)
- Zoro Select Annular Cutters