Shop All Annular Cutters
Zoro Select
Annular ter, M2 HSS, 1 1/16 Dia, 2 D
Mfr # 4THE3
Zoro # G2297635
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 1 1/16 in
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Application For Drilling Structural Steel, 3-7/8 in L and 1/4 in dia Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4THE3
- Zoro # G2297635
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 1/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Application | For Drilling Structural Steel, 3-7/8 in L and 1/4 in dia Pin |
Material - Machining | High Speed Steel |
Stack Cut Teeth | Yes |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Primary Material Application | Steel |
Decimal Equivalent | 1.0625 |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Powder Actuated Gun, Semi Auto, 27 Caliber (COBRA)
- HHIP 1/2-14 NPT Hexagon Pipe Die (1017-1806)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (203370)
- ASTRO PNEUMATIC TIRE AIR BUFFER 2500 RPM W/ HOSE ADPTR (AO235B)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 1 Cut D (4THD1)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 2 Cut D (4THD6)
- ZORO SELECT Annular Cutter, M2 HSS, 3/4 Dia, 2 Cut D (4THD7)
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 2 D (4THE7)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 2 D (4THE4)
- HOUGEN 13/16 in. X 1 in. 12,000-Series Annular Cutter (12126)
- Zoro Select Annular Cutters