Shop All Drill Bit Sets
Zoro Select
Annular Cutter Set, M2 HSS, 2 In D, 5 Pc
Mfr # 4THF5
Zoro # G2008255
original price:
$174.97
13% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Material - Machining High Speed Steel
- Diameter 9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in
- Finish - Machining Bright (Uncoated)
- Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THF5
- Zoro # G2008255
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Diameter | 9/16 in, 11/16 in, 13/16 in, 15/16 in, 1 1/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Hex Size | 3/4 in |
Shank Diameter | 3/4 in |
Largest Cutter Diameter | 1 1/16 in |
Smallest Cutter Diameter | 9/16 in |
Cutter Diameters Included | 1 1/16 in, 11/16 in, 13/16 in, 15/16 in, 9/16 in |
Maximum Cutting Depth | 2 in |
Description
Annular Cutter Set, Number of Cutters 5, High Speed Steel, Bright (Uncoated), Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3/4 in Round Knockout Draw Stud, 5 5/8 in L, Steel (DSH-3/4)
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- WESTWARD I-Beam Level, Aluminum, Bubble, Neodymium (32ZU60)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (12LF201-36)
- ZORO SELECT 29pc. 118 Degrees Drill Bit Set (450-000029B)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- ZORO SELECT 21pc. Bright 118 Degrees Drill Bit Set (450-000021)
- ZORO SELECT 29pc. Bright 118 Degrees Drill Bit Set (450-000029)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 11 Pc (4THF6)
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- WALTER SURFACE TECHNOLOGIES 29pc. 135 Degrees Drill Bit Set (01E618)
- Zoro Select Drill Bit Sets