Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 9/16 Dia, 2 Cut D
Mfr # 4THD4
Zoro # G2127036
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Finish - Machining Bright
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THD4
- Zoro # G2127036
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 9/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 9/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5625 |
Sub Brand | Slugger |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4988CF)
- CUSTOM LEATHERCRAFT 16 Tradesmans Tool Bag, MN (DG5543)
- INTERSTATE PNEUMATICS 33 Piece Rhino Rubber / Crimper / Ferrule Kit (H6FK)
- DEWALT Tough Box, SAE Combination Wrench Set (DWMT73809)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 2 Cut D (4THE2)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 2 D (4THE9)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 2 Cut D (4THD6)
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 2 Cut D (4THE1)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 1 D (4THA2)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- MILWAUKEE TOOL 3/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-0752)
- Zoro Select Annular Cutters