Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 7/8 Dia, 1 Cut D
Mfr # 4TGZ7
Zoro # G1924377
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TGZ7
- Zoro # G1924377
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 7/8 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Decimal Equivalent | 0.875 |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combo Wrench Set, 3/8-7/8 in, 7 Pc (M-41)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4", 8 to 24 Pin (EX-1/10)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD29/32)
- GENERAC General 822 Digital Angle Finder, 5 in. (GE311417)
- ZORO SELECT Annular ter, M2 HSS, 1 1/4 Dia, 1 D (4THA4)
- ZORO SELECT Annular Cutter, M2 HSS, 1 1/16 Dia, 1 D (4THA1)
- ZORO SELECT Annular ter, M2 HSS, 1 3/16 Dia, 1 D (4THA3)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 2 D (4THE8)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 1 Cut D (4TGY9)
- UNIBOR 2.13/16 x 2 TCT , 3/4 shank, TCT (27290)
- Zoro Select Annular Cutters