Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 7/16 Dia, 2 Cut D
Mfr # 4THD2
Zoro # G0936074
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutter Material High Speed Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Cutter Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4THD2
- Zoro # G0936074
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 7/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Cutter Material | High Speed Steel |
Cutter Finish | Uncoated |
Application | For Drilling Structural Steel |
Annular Cutter Grouping | Annular Cutter |
Decimal Equivalent | 0.4375 |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Knurled Retractable Plunger SS Body SS Nose 1x6lbs Pressure 5/16-18 Thread (5THS3)
- DRILL AMERICA 1-1/16in-16 UNS HSS Plug Tap and 1in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/16-16)
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- PROTO 1 1/2 in Drive Impact Socket 2 in Size, Deep Socket, black oxide (J15032L)
- ZORO SELECT Annular Cutter, M2 HSS, 5/8 Dia, 1 Cut D (4TGZ3)
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 1 Cut D (4TGZ8)
- ZORO SELECT Annular Cutter, M2 HSS, 5/8 Dia, 2 Cut D (4THD5)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 2 Cut D (4THE2)
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 2 D (4THE7)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/2" x 4" (HMX.1-1/2)
- Zoro Select Annular Cutters