Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 7/16 Dia, 1 Cut D
Mfr # 4TGY9
Zoro # G0401064
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TGY9
- Zoro # G0401064
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 7/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 7/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Decimal Equivalent | 0.4375 |
Material - Machining | High Speed Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Material - Machining: Carbide (51447-C4)
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Tap Set (DWT60750)
- HYDE MFG 5IN 1 HVY DTY PROWOOD PNT TL (07975)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-L)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 1 Cut D (4TGZ4)
- ZORO SELECT Annular Cutter, M2 HSS, 1 1/16 Dia, 1 D (4THA1)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 1 Cut D (4TGZ6)
- ZORO SELECT Annular Cutter, M2 HSS, 3/4 Dia, 2 Cut D (4THD7)
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 2 D (4THE7)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 2 Cut D (4THD4)
- HHIP 13/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0812)
- Zoro Select Annular Cutters