Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 3/4 Dia, 2 Cut D
Mfr # 4THD7
Zoro # G0388656
original price:
$25.99
1% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Maximum Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THD7
- Zoro # G0388656
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 3/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 3/4 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.75 |
Sub Brand | Slugger |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO MORTISING RTR BIT 1/2""D (DR16100)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/4" Dia., Plastic (GNH2-HEX5S3A---)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 2 Cut D (4THF3)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D (4THD3)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 1 D (4THA6)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 1 Cut D (4TGZ7)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- Zoro Select Annular Cutters