Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 2 Dia, 1 Cut D
Mfr # 4THD1
Zoro # G1934685
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Cutter Diameter 2 in
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THD1
- Zoro # G1934685
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 2 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Sub Brand | Slugger |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Stack Cut Teeth | Yes |
Decimal Equivalent | 2 |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (16204)
- OSG Die Item, 1/4"-20 Die Thread, 13/16" W (2701000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- ZORO SELECT Annular ter, M2 HSS, 1 3/16 Dia, 1 D (4THA3)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 1 Cut D (4TGZ7)
- ZORO SELECT Annular ter, M2 HSS, 1 1/4 Dia, 1 D (4THA4)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 2 Cut D (4THD6)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 2 D (4THE8)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 2 D (4THE9)
- HOUGEN 17/32 X 1 in. 12,000-Series Annular Cutter Stack Cut (12117S)
- Zoro Select Annular Cutters