Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 15/16 Dia, 2 Cut D
Mfr # 4THE1
Zoro # G3279297
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Measurement System Fractional Inch
- Cutter Diameter 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THE1
- Zoro # G3279297
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 15/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 15/16 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Finish - Machining | Bright |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 0.9375 |
Sub Brand | Slugger |
Stack Cut Teeth | Yes |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-503 Handle Socket, Threaded (12-503)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- MILWAUKEE TOOL 25 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2531)
- KNIPEX Retaining Ring Plier Set, 0, 90 Deg, 4 pcs. (9K 00 19 52 US)
- ZORO SELECT Annular Cutter, M2 HSS, 3/4 Dia, 2 Cut D (4THD7)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 2 Cut D (4THD9)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 2 Cut D (4THD2)
- ZORO SELECT Annular ter, M2 HSS, 1 1/4 Dia, 1 D (4THA4)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- CS UNITEC Annular Cutter, HSS, 7/8" X 1" (6-1-128)
- Zoro Select Annular Cutters