Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 13/16 Dia, 1 Cut D
Mfr # 4TGZ6
Zoro # G1065057
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 1 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4TGZ6
- Zoro # G1065057
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 13/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 13/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Decimal Equivalent | 0.8125 |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24" Bar Clamp, 4-1/2" Throat Depth (TG4.524+2K)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- VEGA Hex Tamper 5/16 Insert Bit x 1 (125HT2064A)
- MAKITA Drill Bit, Black Oxide, 1/2", 1/4" Hex (A-97841)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 1 Cut D (4TGZ2)
- ZORO SELECT Annular Cutter, M2 HSS, 1 1/16 Dia, 1 D (4THA1)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 1 Cut D (4TGZ4)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 1 Cut D (4THD1)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D (4THD3)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 2 Cut D (4THD9)
- WALTER SURFACE TECHNOLOGIES 2-1/2 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D508)
- Zoro Select Annular Cutters