Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D
Mfr # 4THD3
Zoro # G3052357
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Primary Material Application Steel
- Maximum Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THD3
- Zoro # G3052357
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1/2 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Stack Cut Teeth | Yes |
Material - Machining | High Speed Steel |
Sub Brand | Slugger |
Decimal Equivalent | 0.5 |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Wrench Extender; 15" (WE15)
- OSG Carbide End Mill, HP441, 4.0mm D, 14mm Cut (HP441-1575)
- MITUTOYO Outside Spring Caliper, 8 In (950-223)
- GEARWRENCH 20 Pc 14 Drive Torque Screwdriver Set 1050 inlbs (KDT89620)
- ZORO SELECT Annular ter, M2 HSS, 1 1/4 Dia, 2 D (4THE6)
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 2 D (4THF2)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- ZORO SELECT Annular ter, M2 HSS, 1 1/16 Dia, 2 D (4THE3)
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 1 Cut D (4TGZ8)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 2 Cut D (4THD9)
- CS UNITEC Annular Cutter, HSS, 5/8" X 2 (6-1-220)
- Zoro Select Annular Cutters