Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 1/2 Dia, 1 Cut D
Mfr # 4TGZ1
Zoro # G2849725
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Stack Cut Teeth Yes
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TGZ1
- Zoro # G2849725
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1/2 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 1 in |
Cutter Diameter | 1/2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Stack Cut Teeth | Yes |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Finish - Machining | Bright |
Shank Type - Machining | Weldon Flat |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5 |
Sub Brand | Slugger |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH & CHISEL KIT 20 PC (MY61020)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0630)
- STAHLWILLE TOOLS Ring insert tool Size 3/4 " Size of mount 14x18 mm (58624040)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356407)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 1 Cut D (4TGY9)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 1 Cut D (4THD1)
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 1 Cut D (4TGZ8)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 1 Cut D (4TGZ9)
- ZORO SELECT Annular ter, M2 HSS, 1 1/4 Dia, 2 D (4THE6)
- ZORO SELECT Annular Cutter, M2 HSS, 1 1/16 Dia, 1 D (4THA1)
- CHAMPION CUTTING TOOL 1-1/2in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank (CHA CT300-1-1/2)
- Zoro Select Annular Cutters