Shop All Annular Cutters
Zoro Select
Annular Cutter, M2 HSS, 1 1/16 Dia, 1 D
Mfr # 4THA1
Zoro # G1511946
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Primary Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4THA1
- Zoro # G1511946
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 1 1/16 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 1/16 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Sub Brand | Slugger |
Finish - Machining | Bright |
Stack Cut Teeth | Yes |
Decimal Equivalent | 1.0625 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Bright, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T-HANDLE HEX KEY 5MM 9"" (54950)
- CENTURY DRILL & TOOL Replacement Grinder Flange Nut Set (75099)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5mm (KTI-27905)
- MAKITA Brushless 16" Chain Saw, 36V (18V X2) LXT (XCU04CM)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 1 Cut D (4TGZ9)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 1 Cut D (4TGY9)
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 1 Cut D (4TGZ8)
- ZORO SELECT Annular Cutter, M2 HSS, 5/8 Dia, 2 Cut D (4THD5)
- ZORO SELECT Annular ter, M2 HSS, 1 1/4 Dia, 1 D (4THA4)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 2 Cut D (4THD8)
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- Zoro Select Annular Cutters