Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Annealed Stainless Flat, 6in Overall L
Mfr # 3F.5X1.75-6
Zoro # G502202824
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.5 in
- Width 1.25 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3F.5X1.75-6
- Zoro # G502202824
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.25 in |
Length | 6 in |
Width Tolerance | +/-0.004 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 6 in |
Overall Width | 1 3/4 in |
Nominal Size (WxL) | 1 3/4 in x 6 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 1 3/4 in Overall Width, Width Tolerance +/-0.004 in, 0.5 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A320, ASTM A582
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9296-M)
- ZORO SELECT Flat Stock, 0.188", 2" W, 6 ft. (CUREC00160)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.087 in Overall Width, Style: Side Bulb (1819-10)
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx12 Wx24 InL (3DTC5)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.188X.5-12)
- ZORO SELECT Stainless Steel Roll, 0.003x12 Wx 30 In L (6030)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.625X1-6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X1-36)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.12x6x61)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X2-24)
- ZORO SELECT SS Hexagon Bar, 6" Overall L (2191_6_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock