Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Annealed Stainless Flat, 6in Overall L
Mfr # 3F1X4-6
Zoro # G202202391
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 1 in
- Width 4 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3F1X4-6
- Zoro # G202202391
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 4 in |
Length | 6 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 6 in |
Nominal Size (WxL) | 4 in x 6 in |
Overall Width | 4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 4 in Overall Width, Width Tolerance +/-0.005 in, 1 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A320, ASTM A582, Minimum Temperature Not Available
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 8620, 1 1/2 In Dia x 3 Ft L (2KUK4)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/16" Thick (BULK-PS-CAC-46)
- ONLINEMETALS 0.375" Carbon Steel Square Bar 1018 Cold Finish (7089)
- ZORO SELECT Rod, Steel, 12L14, 1/4 In Dia x 6 Ft (2HJT4)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.625X2.5-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.75X1-12)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X2-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F1X1.25-6)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x3x361)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.5X2-12)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock