Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Annealed Stainless Flat, 24" Overall L
Mfr # 3F.5X1.25-24
Zoro # G502202732
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.5 in
- Width 1.25 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3F.5X1.25-24
- Zoro # G502202732
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.25 in |
Length | 24 in |
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.004 in |
Overall Length | 24 in |
Nominal Size (WxL) | 1 1/4 in x 24 in |
Overall Width | 1 1/4 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.004 in, 0.5 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A320, ASTM A582
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 6 ft L, 3/4 in Dia. (DCFD2R.75-72)
- ZORO SELECT Cast Acrylic Plastic Sheet 36" L x 48" W x 1/4" Thick (BULK-PS-CAC-436)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 60A (BULK-RS-S60-808)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/8 in W (14H1.375-12)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/8Tx1 1/2 Inx6 ft (4YUD7)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.375X2.5-6)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x6x361)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.5X1.25-24)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.015x5x361)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.188X2-6)
- ZORO SELECT SS Plate 304, 48 in Overall W (304 SS0.024x48x481)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock