Shop All Carbon Steel Angles
Zoro Select
Angle Stock, Steel, 1/4 In T, 2 In Leg, 6 Ft
Mfr # HA.25X2-72
Zoro # G6910276
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Alloy Type Low Carbon
- Thickness 1/4 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HA.25X2-72
- Zoro # G6910276
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Leg Length | 2 in |
Length | 6 ft |
Leg Length Tolerance | +/-0.046 in |
Length Tolerance | +/-0.125 in |
Overall Height | 2 in |
Overall Width | 2 in |
Inside Height | 1.75 in |
Overall Length | 6 ft |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 1.75 in, Leg Thickness 1/4 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 2 in, Overall Width 2 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Appearance Mill, Brinell Hardness 137, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Tempered, Leg Thickness Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0120In, PK2 (22560)
- ZORO SELECT PVC Type I U Channel Stock, 60" L, Dark Gray (1UNJ3)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .020x6x50" (020-6-50)
- ZORO SELECT Alloy Steel Rectangle Bar, 24 in L, 4 in W (40F1.25X4-24)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 1 In Leg, 6 Ft (HA.25X1-72)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 4 In Leg, 6 Ft (HA.25X4-72)
- ZORO SELECT Angle, Steel, 1/4 In T, 2 1/2 In Leg, 6 Ft (HA.25X2.5-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 0.75 in W (ha.125x.75-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.375x2-72)
- ZORO SELECT Carbon Steel U-Channel, 6' L, 0.629" Leg (23400_72_0)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- Zoro Select Carbon Steel Angles