Shop All Stainless Steel Angles
Zoro Select
Angle Stock, SS, 3/8 In T, 2 1/2 In Leg, 7ft
Mfr # 4YTL4
Zoro # G3122271
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 3/8 in
- Length 7 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YTL4
- Zoro # G3122271
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 2 1/2 in |
Leg Length Tolerance | +/-0.125 in |
Length Tolerance | +/-4.000 in |
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 7 ft |
Inside Height | 2.125 in |
Description
Angle Stock 316, Stainless Steel, 316, 7 ft Overall Length, Length Tolerance +/-4.000 in, Leg Thickness 3/8 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A276, ASTM A479, Maximum Temperature 1,500 Degrees F, Inside Height 2.125 in, Leg Thickness Tolerance +/-0.443 in, Overall Height 2 1/2 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (PS-PC-SR-191)
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 1.000" Thick (PS-UHMW-RCY-29)
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/8"x3ftx8ft Length (20-100)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTK7)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 2 1/2 In Leg, 7ft (4YTK9)
- ZORO SELECT Angle Stock, 304SS, 3/8 In T, 4 In Leg, 7 ft (4YTP9)
- ZORO SELECT Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft (4YTK3)
- ZORO SELECT Angle Stock, SS, 3/16 In T, 2 In Leg, 7 ft (4YTN6)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Stainless Angle 304/304L (10)
- Zoro Select Stainless Steel Angles