Shop All Stainless Steel Angles
Zoro Select
Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft
Mfr # 4YTN4
Zoro # G1958153
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 3/16 in
- Length 7 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4YTN4
- Zoro # G1958153
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 1 1/4 in |
Leg Length Tolerance | +/-0.125 in |
Length Tolerance | +/-4.000 in |
Inside Height | 1.063 in |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Overall Length | 7 ft |
Description
Angle Stock 304, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +/-4.000 in, Leg Thickness 3/16 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A276, ASTM A479, Maximum Temperature 1,500 Degrees F, Inside Height 1.063 in, Leg Thickness Tolerance +/-0.111 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/2, 12" X 10ft Neo Economy 70 (50070-1/2X12X10)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia. (69643104)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1" Thick (PS-UHMW-ESD-6)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- ZORO SELECT Angle Stock, SS, 3/16 In T, 2 In Leg, 7 ft (4YTN6)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/2 In Leg, 7ft (4YTN5)
- ZORO SELECT Angle Stock, 304SS, 3/16 In T, 1 In Leg, 7ft (4YTN3)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 2 In Leg, 7 ft (4YTJ8)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- ZORO SELECT Angle Stock, 304SS, 3/8 In T, 4 In Leg, 7 ft (4YTP9)
- ONLINEMETALS 2" x 2" x 0.25" Stainless Angle 304/304L (13)
- Zoro Select Stainless Steel Angles