Shop All Stainless Steel Angles
Zoro Select
Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft
Mfr # 4YTK1
Zoro # G2662493
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 3/16 in
- Length 7 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YTK1
- Zoro # G2662493
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 1 1/4 in |
Length Tolerance | +/-4.000 in |
Leg Length Tolerance | +/-0.125 in |
Overall Width | 1 1/4 in |
Inside Height | 1.063 in |
Overall Length | 7 ft |
Overall Height | 1 1/4 in |
Description
Angle Stock 316, Stainless Steel, 316, 7 ft Overall Length, Length Tolerance +/-4.000 in, Leg Thickness 3/16 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A276, ASTM A479, Maximum Temperature 1,500 Degrees F, Inside Height 1.063 in, Leg Thickness Tolerance +/-0.111 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 1/4, 0.25 In (W1D146)
- ZORO SELECT Neoprene Ball, 1 in, White, Food Grade (BULK-RB-N70FDA-8)
- ZORO SELECT Sheet, Tin, 10 in., Mill Finish, PK6 (275)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ZORO SELECT Angle Stock, SS, 3/16In T, 2 1/2 In Leg, 7ft (4YTK4)
- ZORO SELECT Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft (4YTK3)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/4 In Leg, 7ft (4YTK6)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft (4A.125X1.5-84)
- ZORO SELECT Angle, 304SS, 1/4 In T, 1 1/2 In Leg, 7 Ft (4A.25X1.5-84)
- ZORO SELECT Angle Stock, SS, 3/8 In T, 2 1/2 In Leg, 7ft (4YTL4)
- ONLINEMETALS 2" x 2" x 0.125" Stainless Angle 304/304L (11)
- Zoro Select Stainless Steel Angles