Shop All Stainless Steel Angles
Zoro Select
Angle Stock, 304SS, 3/8 In T, 2 In Leg, 7 ft
Mfr # 4YTP6
Zoro # G2414106
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 3/8 in
- Length 7 ft
- Leg Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4YTP6
- Zoro # G2414106
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 2 in |
Leg Length Tolerance | +/-0.125 in |
Length Tolerance | +/-4.000 in |
Overall Length | 7 ft |
Overall Width | 2 in |
Inside Height | 1.625 in |
Overall Height | 2 in |
Description
Angle Stock 304, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +/-4.000 in, Leg Thickness 3/8 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A276, ASTM A479, Maximum Temperature 1,500 Degrees F, Inside Height 1.625 in, Leg Thickness Tolerance +/-0.352 in, Overall Height 2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.032", 2" W, 1 ft. (8244)
- ZORO SELECT Clear Polycarbonate Tube Stock 6 ft L (BULK-RPT-PC-2)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-11)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/64, 0.1093 In (O1D7646)
- ZORO SELECT Angle Stock, 304SS, 3/8 In T, 3 In Leg, 7 ft (4YTP8)
- ZORO SELECT Angle Stock, SS, 1/8In T, 1 1/4 In Leg, 7 ft (4YTJ6)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTP1)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/4 In Leg, 7ft (4YTK6)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- Zoro Select Stainless Steel Angles