Shop All Stainless Steel Angles
Zoro Select
Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft
Mfr # 4A.188X2-84
Zoro # G3054396
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 3/16 in
- Length 7 ft
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4A.188X2-84
- Zoro # G3054396
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 2 in |
Leg Length Tolerance | +/-0.125 in |
Length Tolerance | +0.125/-0.000 in |
Overall Width | 2 in |
Inside Height | 1.813 in |
Overall Length | 7 ft |
Overall Height | 2 in |
Width Tolerance | +/-0.050 in |
Description
90 Degree Angle Stock 304, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +0.125/-0.000 in, Leg Thickness 3/16 in, Angle 90 Degrees , Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 75,000 psi, Standards ASTM A276 Condition A, QQ-S-763 Condition A, Maximum Temperature 1,500 Degrees F, Inside Height 1.813 in, Leg Thickness Tolerance +/-0.050 in, Overall Height 2 in, Overall Width 2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (980)
- ZORO SELECT Water Hard Drill Rod, W1, 9/16, 0.5625 In (W1D9166)
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- ZORO SELECT Angle, 304SS, 3/16 In T, 1 1/2 In Leg, 7 Ft (4A.188X1.5-84)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTK1)
- ZORO SELECT Angle Stock, 304SS, 3/16 In T, 1 In Leg, 7ft (4YTN3)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 2 1/2 In Leg, 7ft (4YTK9)
- ZORO SELECT Angle Stock, SS, 1/4 In T, 1 1/2 In Leg, 7ft (4YTK7)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 1 In Leg, 7 ft (4YTJ5)
- Zoro Select Stainless Steel Angles