Shop All Stainless Steel Angles
Zoro Select
Angle Stock, 304SS, 1/8In T, 1 1/4InLeg, 7ft
Mfr # 4YTL9
Zoro # G2415716
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 1/8 in
- Length 7 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YTL9
- Zoro # G2415716
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 1 1/4 in |
Length Tolerance | +/-4.000 in |
Leg Length Tolerance | +/-0.125 in |
Inside Height | 1.125 in |
Overall Length | 7 ft |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Description
Angle Stock 304, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +/-4.000 in, Leg Thickness 1/8 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 30,000 psi, Standards ASTM A276, ASTM A479, Maximum Temperature 1,500 Degrees F, Inside Height 1.125 in, Leg Thickness Tolerance +/-0.076 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 18 in L, 3 in Dia. (dcfa2r3-18)
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N60-938)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (PS-PC-SR-182)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.593" Overall Width, Style: Trim with a Side Flap (5B350B2X1/2C-25)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 1 1/2InLeg, 7ft (4YTN1)
- ZORO SELECT SS Angle Equal 316, 12 in Overall L (2156_12_0)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 2 In Leg, 7 ft (4YTJ8)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- STEELWORKS ANGLE STEEL 1/8X1-1/2X48 (11710)
- Zoro Select Stainless Steel Angles