Shop All Stainless Steel Angles
Zoro Select
Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 Ft
Mfr # 4A.125X2-84
Zoro # G0783754
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 1/8 in
- Length 7 ft
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4A.125X2-84
- Zoro # G0783754
- Country of Origin Multiple
- Category Stainless Steel Angles
Dimensions
Length | 7 ft |
Leg Length | 2 in |
Length Tolerance | +0.125/-0.000 in |
Leg Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.050 in |
Overall Height | 2 in |
Overall Width | 2 in |
Inside Height | 1.875 in |
Overall Length | 7 ft |
Description
90 Degree Angle Stock 304, Stainless Steel, 304, 7 ft Overall Length, Length Tolerance +0.125/-0.000 in, Leg Thickness 1/8 in, Angle 90 Degrees , Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 75,000 psi, Standards ASTM A276 Condition A, QQ-S-763 Condition A, Maximum Temperature 1,500 Degrees F, Inside Height 1.875 in, Leg Thickness Tolerance +/-0.050 in, Overall Height 2 in, Overall Width 2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, SBR, 1/4"Thick, 36"x4", 70A (1500-1/4Y)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PCT-8)
- ZORO SELECT Rubber Cord, Viton, 5mm25 Ft. (ZUSA-RC-165)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.6075 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/16A-100)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/4 In Leg, 7 Ft (4A.125X1.25-84)
- ZORO SELECT Angle, 304SS, 1/8 In T, 1 1/2 In Leg, 7 Ft (4A.125X1.5-84)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 2 In Leg, 7 ft (4YTJ8)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 ft (4YTN2)
- ZORO SELECT Angle Stock, 304SS, 1/8In T, 3/4 In Leg, 7ft (4YTL7)
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/2 In Leg, 7ft (4YTN5)
- MARSHALL STAMPING Mutual Industries, 7300-0-60 Painted Angl, 48 Inch Height, 3 Inch Width (7300-0-60)
- Zoro Select Stainless Steel Angles