Shop All Carbon Steel Angles
Zoro Select
Angle, Steel, 1/8 In T, 1 1/4 In Leg, 6 Ft
Mfr # HA.125X1.25-72
Zoro # G6906322
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Material Carbon Steel
- Alloy Type Low Carbon
- Thickness 1/8 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HA.125X1.25-72
- Zoro # G6906322
- Country of Origin Multiple
- Category Carbon Steel Angles
Dimensions
Leg Length | 1 1/4 in |
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Leg Length Tolerance | +/-0.046 in |
Inside Height | 1.13 in |
Overall Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Length | 6 ft |
Description
A36 Carbon Steel Angle, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Inside Height 1.13 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Machinability 72 Percent, Length Tolerance +/-0.125 in, Leg Inside Corner Shape Round, Standards ASTM A36, Yield Strength 36,000 psi, Appearance Mill, Brinell Hardness 137, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment Tempered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 3 Ft L (2HHT1)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-542)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 2 In Leg, 6 Ft (HA.125X2-72)
- ZORO SELECT Angle, Steel, 1/8 In T, 3/4 In Leg, 6 Ft (HA.125X.75-72)
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 1 In Leg, 6 Ft (HA.125X1-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.375x2-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.125x1-72)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.375x3-72)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- Zoro Select Carbon Steel Angles