Shop All Sillcocks
Zoro Select
Angle Silcock, Chrome, 6"L, 1/2" Inlet Size
Mfr # 104-513NL
Zoro # G0954803
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Chrome
- Inlet Type Solder Cup or MNPT
- Standards NSF/ANSI Standard 61-G
- Disc Type Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 104-513NL
- Zoro # G0954803
- UPC # 032888198289
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 6 in |
Pipe Size | 1/2" |
Details
Body Material | Chrome |
Item | Angle Silcock |
Inlet Type | Solder Cup or MNPT |
Standards | NSF/ANSI Standard 61-G |
Disc Type | Wedge |
Handle Material | Cast Iron |
Handle Type | Handwheel |
Max. Pressure | 125 psi |
Compliance | NSF/ANSI Standard 61-G |
Description
Angle Silcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 6 in, Body Material Chrome, Handle Type Handwheel, Disc Type Wedge, Handle Material Cast Iron, Max. Pressure 125 psi, NSF/ANSI Standard 61-G, Standards NSF/ANSI Standard 61-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (1156F-A)
- ELKAY Classic SS 31" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLR3122125)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-CZ)
- MIRREDGE 1-1/2" W, White Acrylic Seam Plates (42502)
- ZORO SELECT Angle Silcock, Chrome, 4"L, 1/2" Inlet Size (104-511NL)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 In (108-053HN)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 10 In (104-827HC)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 In (108-054HN)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80221)
- ZORO SELECT Frost Proof Sillcock, Chrome, 8" L, 125 psi (104-403NL)
- SHARKBITE Sharkbite 25773 4 in. Sillcock Kit for Frostfree (25773)
- Zoro Select Valves