Shop All Sillcocks
Zoro Select
Angle Silcock, Chrome, 4"L, 1/2" Inlet Size
Mfr # 104-511NL
Zoro # G0954928
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Body Material Chrome
- Disc Type Wedge
- Thru-Wall Length 4 in
- Handle Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 104-511NL
- Zoro # G0954928
- UPC # 032888198272
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Inlet Size | 1/2 in |
Thru-Wall Length | 4 in |
Pipe Size | 1/2" |
Details
Body Material | Chrome |
Item | Angle Silcock |
Disc Type | Wedge |
Handle Material | Cast Iron |
Compliance | NSF/ANSI Standard 61-G |
Standards | NSF/ANSI Standard 61-G |
Max. Pressure | 125 psi |
Inlet Type | Solder Cup or MNPT |
Handle Type | Handwheel |
Description
Angle Silcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Thru-Wall Length 4 in, Body Material Chrome, Handle Type Handwheel, Disc Type Wedge, Handle Material Cast Iron, Max. Pressure 125 psi, NSF/ANSI Standard 61-G, Standards NSF/ANSI Standard 61-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Threaded Extension Spare Parts (THP4823)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type K (KS06100)
- VIEGA Coupling (28775)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 NPT (6PDZ0)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 Solder (6PDZ3)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 8 In (104-825HC)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 In (108-054HN)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 10 In (104-517)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 6 In (104-513)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 6 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-6)
- Zoro Select Sillcocks