Shop All Aluminum Angles
Zoro Select
Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 8 ft
Mfr # 63A.125X2-96
Zoro # G4334136
product price: $29.75
/ea
Not eligible for select promotions
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Thickness 1/8 in
- Length 8 ft
- Temper T52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 63A.125X2-96
- Zoro # G4334136
- Country of Origin Multiple
- Category Aluminum Angles
Dimensions
Leg Length | 2 in |
Length | 8 ft |
Length Tolerance | +/-3.000 in |
Leg Length Tolerance | +/-0.024 in |
Height Tolerance | +/- .034" |
Inside Leg Length Tolerance | Not Rated |
Outside Leg Length | 2 in |
Width Tolerance | +/- .034 |
Inside Leg Length | 2 in |
Inside Corner Radius | Not Rated |
Overall Width | 2 in |
Overall Length | 8 ft |
Outside Leg Length Tolerance | Not Rated |
Overall Height | 2 in |
Description
90 Degree Aluminum Angle Stock 6063, Material Aluminum, Material Grade 6063, Inside Leg Length 2 in, Outside Leg Length 2 in, Leg Thickness 1/8 in, Overall Length 8 ft, Brinell Hardness 60, Mechanical Finish Mill, Temper T52, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 27,000 psi, Yield Strength 17,000 psi, Fabrication Extruded, Maximum Temperature 212 Degrees F, Minimum Temperature -320 Degrees F, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Smooth, 48In. W, 1In. H (23188S100-C3)
- ZORO SELECT Neoprene Strip, 50A, 10'x1/4"x1/32", Black (BULK-RS-N50-147)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 48 Inch x 100 Yards (241048)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZAT3)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 8 ft (63A.125X1.5-96)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 8 ft (63A.125X1-96)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 3 In Leg, 8 Ft L (2EYW8)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 4 Ft L (2EYR6)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 4 In Leg, 8 Ft L (2EYZ3)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 4 Ft (2EYR2)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 5 In Leg, 4 Ft L (2EYY8)
- Zoro Select Aluminum Angles