Shop All Aluminum Angles
Zoro Select
Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 8 ft
Mfr # 63A.125X1-96
Zoro # G4334197
original price:
$34.20
9% off
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Thickness 1/8 in
- Length 8 ft
- Temper T52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 63A.125X1-96
- Zoro # G4334197
- Country of Origin Multiple
- Category Aluminum Angles
Dimensions
Leg Length | 1 in |
Length | 8 ft |
Length Tolerance | +/-3.000 in |
Leg Length Tolerance | +/-0.012 in |
Inside Leg Length | 1 in |
Overall Height | 1 in |
Inside Leg Length Tolerance | Not Rated |
Height Tolerance | +/- .034" |
Overall Length | 8 ft |
Inside Corner Radius | Not Rated |
Overall Width | 1 in |
Width Tolerance | +/- .034 |
Outside Leg Length | 1 in |
Outside Leg Length Tolerance | Not Rated |
Description
90 Degree Aluminum Angle Stock 6063, Material Aluminum, Material Grade 6063, Inside Leg Length 1 in, Outside Leg Length 1 in, Leg Thickness 1/8 in, Overall Length 8 ft, Brinell Hardness 60, Mechanical Finish Mill, Temper T52, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 27,000 psi, Yield Strength 17,000 psi, Fabrication Extruded, Maximum Temperature 212 Degrees F, Minimum Temperature -320 Degrees F, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-3/4" Dia. (BULK-PT-PC-34)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx4 In x 6 ft (4YUA7)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx4Ft L (HP.188X12-48)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 8 ft (63A.125X1.5-96)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 8 ft (63A.125X2-96)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 4 Ft L (2EYT7)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L (2EYU6)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 8 Ft (2EYW6)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 4 Ft (2EYN2)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L (2EYV5)
- Zoro Select Aluminum Angles