Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 3/8 In T, 4 In Leg, 4 Ft L
Mfr # 2EYX9
Zoro # G1067631
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 3/8 in
- Length 4 ft
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYX9
- Zoro # G1067631
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 4 in |
Length | 4 ft |
Leg Length Tolerance | +/-0.034 in |
Length Tolerance | +/-4.000 in |
Inside Leg Length | 3 5/8 in |
Overall Length | 4 ft |
Outside Leg Length | 4 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 3 5/8 in, Outside Leg Length 4 in, Leg Thickness 3/8 in, Overall Length 4 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 4 in, Leg Length Tolerance +/-0.034 in, Leg Thickness Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft (4YTZ2)
- ONLINEMETALS 0.063" Aluminum Sheet 1100-H14 (8026)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1-1/2" Dia. (BULK-PR-UHMW-101)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 24 in L, 3/8 in Thick, Black (ZUSA-MCP-42)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 3 In Leg, 4 Ft L (2EYX7)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 1/2 In Leg, 4 Ft (83197)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 6 In Leg, 4 Ft L (2EYY2)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 4 In Leg, 8 Ft L (2EYZ3)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 8 ft (63A.125X1.5-96)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 4 Ft (2EYU2)
- Zoro Select Aluminum Angles