Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 8 Ft
Mfr # 2EYT1
Zoro # G1760421
Not eligible for select promotions
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 3/16 in
- Length 8 ft
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EYT1
- Zoro # G1760421
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 1 1/4 in |
Length | 8 ft |
Leg Length Tolerance | +/-0.012 in |
Length Tolerance | +/-8.000 in |
Inside Leg Length | 1 1/16 in |
Overall Length | 8 ft |
Outside Leg Length | 1 1/4 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 1 1/16 in, Outside Leg Length 1 1/4 in, Leg Thickness 3/16 in, Overall Length 8 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 1 1/4 in, Leg Length Tolerance +/-0.012 in, Leg Thickness Tolerance +/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL00.50XOH)
- ZORO SELECT Tapered Cork, Trade Size 4, PK100 (4NMC1)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-N50-130)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 8 Ft L (2EYR8)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 8 Ft L (79084)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 8 Ft (2EYT3)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 4 Ft L (2EYR6)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 4 Ft (2EYN4)
- FATH Connection Angle, 40 Series (093W404N08)
- Zoro Select Aluminum Angles