Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 3/16 In T, 1 In Leg, 4 Ft L
Mfr # 2EYP9
Zoro # G0987621
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 3/16 in
- Length 4 ft
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EYP9
- Zoro # G0987621
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 1 in |
Length | 4 ft |
Leg Length Tolerance | +/-0.012 in |
Length Tolerance | +/-4.000 in |
Overall Length | 4 ft |
Outside Leg Length | 1 in |
Inside Leg Length | 13/16 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 13/16 in, Outside Leg Length 1 in, Leg Thickness 3/16 in, Overall Length 4 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 1 in, Leg Length Tolerance +/-0.012 in, Leg Thickness Tolerance +/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, sq., 7/32 in. Outside sq. (8154)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.66 in Overall Width (1610SB3-343-100)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.525 in Overall Width, Style: Top Bulb (1611-10)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 4 Ft (2EYR2)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 4 Ft (2EYR4)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 4 Ft L (2EYR6)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 4 Ft (2EYU2)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 4 Ft L (2EYN6)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 3/4 In Leg, 4 Ft (2EYU4)
- ONLINEMETALS 3" x 4" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (14703)
- Zoro Select Aluminum Angles