Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 8 Ft
Mfr # 79081
Zoro # G2088195
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Alloy Type 6061
- Thickness 1/8 in
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 79081
- Zoro # G2088195
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 1 1/4 in |
Length | 8 ft |
Leg Length Tolerance | +/-0.012 in |
Length Tolerance | +0.125 in/-0.000 in |
Inside Leg Length | 1 1/8 in |
Overall Length | 8 ft |
Outside Leg Length | 1 1/4 in |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 1 1/8 in, Outside Leg Length 1 1/4 in, Leg Thickness 1/8 in, Overall Length 8 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 1 1/4 in, Leg Length Tolerance +/-0.012 in, Leg Thickness Tolerance +/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (1NLP5)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/4" Dia. (2XMR5)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 8 Ft L (79084)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/4 x 120 In (2FHK4)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 In Leg, 8 Ft L (79075)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 3/4 In Leg, 8 Ft L (61A.125x.75-96)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 8 Ft (79078)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 3/4 In Leg, 4 Ft (2EYU4)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 1 In Leg, 4 ft (63A.125X1-48)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 8 Ft (2EYV7)
- RANDALL 1 1/4In. X 1/8In. ANGLE (6 FT M-654)
- Zoro Select Aluminum Angles