Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 8 Ft
Mfr # 79078
Zoro # G2593735
product price: $39.05
/ea
$39.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Alloy Type 6061
- Thickness 1/8 in
- Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 79078
- Zoro # G2593735
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 1 1/2 in |
Length | 8 ft |
Length Tolerance | +/-8.000 in |
Leg Length Tolerance | +/-0.014 in |
Inside Leg Length | 1 3/8 in |
Outside Leg Length | 1 1/2 in |
Overall Length | 8 ft |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 1 3/8 in, Outside Leg Length 1 1/2 in, Leg Thickness 1/8 in, Overall Length 8 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 1 1/2 in, Leg Length Tolerance +/-0.014 in, Leg Thickness Tolerance +/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-542)
- ZORO SELECT 0.6875" Carbon Steel Hex Bar 12L14 Cold Finish (19773_72_0)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-NYL-98)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FHG5)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 In Leg, 8 Ft L (79075)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 3/4 In Leg, 8 Ft L (61A.125x.75-96)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 8 Ft (79081)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 4 Ft (2EYU2)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 4 Ft L (2EYP9)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- Zoro Select Aluminum Angles