Shop All Aluminum Angles
Zoro Select
Angle, Al, 6061, 1/4 In T, 4 In Leg, 8 Ft L
Mfr # 2EYX1
Zoro # G1938097
original price:
$142.13
21% off
new price: $110.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 1/4 in
- Length 8 ft
- Temper T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYX1
- Zoro # G1938097
- Country of Origin United States
- Category Aluminum Angles
Dimensions
Leg Length | 4 in |
Length | 8 ft |
Length Tolerance | +/-8.000 in |
Leg Length Tolerance | +/-0.034 in |
Outside Leg Length | 4 in |
Inside Leg Length | 3 3/4 in |
Overall Length | 8 ft |
Description
90 Degree Aluminum Angle Stock 6061, Material Aluminum, Material Grade 6061, Inside Leg Length 3 3/4 in, Outside Leg Length 4 in, Leg Thickness 1/4 in, Overall Length 8 ft, Brinell Hardness 95, Mechanical Finish Mill, Temper T6, Heat Treatable Yes, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Appearance Plain, Leg Length 4 in, Leg Length Tolerance +/-0.034 in, Leg Thickness Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 30A (BULK-RS-S30-39)
- RUBBER-CAL Cloth Inserted SBR - 70A - Rubber Sheet - 1/8" Thick - 24" Width x 12" Length - Black (20-107)
- TRIM-LOK Double Piece (requires key) Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.093 to 0.14" (LK1179-100)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 3 In Leg, 8 Ft L (2EYW8)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 8 Ft (2EYV7)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L (2EYV5)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 4 Ft (2EYR2)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 3/4 In Leg, 8 Ft L (61A.125x.75-96)
- FATH Connection Angle, 40 Series (093WD8404N08)
- Zoro Select Aluminum Angles